Shop All Grease Traps and Interceptors
Watts
Grease Trap, Pipe Dia 2 In
Mfr # WD-15
Zoro # G2070747
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 2 in
- Flow Rate - Drains 15 gpm
- Capacity - Drains 30 lb
- Material of Construction - Drains Coated Fabricated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # WD-15
- Zoro # G2070747
- UPC # 098268351811
- Country of Origin United States
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 2 in |
Pipe Size | 2" |
Overall Depth | 10 1/2 in |
Overall Width | 15 in |
Overall Height | 14 in |
Overall Length | 22 in |
Outlet Pipe Size | 2 in |
Overall Diameter | 2 in |
Inlet Pipe Size | 2 in |
Description
Grease Interceptor, Outlet Connection Type No Hub, Application Fat, Grease, Oil, Overall Depth 10 1/2 in, Overall Width 15 in, Features Non-skid Diamond Plate Cover, Removable Baffle Assembly, Standards PDI, ISO9002, IAPMO, And UPC, Overall Diameter 2 in, Inlet Pipe Size 2 in, Finish Coated Fabricated Steel, Flow Rate 15 gpm, Capacity 30 lb, Includes Flow Control Fitting, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 2 in, Overall Length 22 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lavatory Drain With Overflow And Non-Rem (7127-A-2BZ)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 1/2)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 1,800 W, 1.5 gpm Max. Flow Rate, 120V AC, 15 A (SR-15L/120 HTR-I)
- LAVELLE INDUSTRIES Toto Toilet Fill Valve (528GT)
- ZURN Grease Trap Interceptor, 3 In, 25 GPM (GT2700-25-3NH)
- ZURN Grease Interceptor, S, 21-1/2inHx24-1/2inW (Z1170-800-3IP)
- JAY R. SMITH MANUFACTURING Solids Interceptor, 0.75 gal., 2" Pipe (871-T02)
- ZURN Grease Trap Interceptor, 4 In, 35 GPM (GT2700-35-4NH)
- ZURN Grease Interceptor, Matte, 50 lb. Cap. (GT2702-25)
- ROCKFORD SEPARATORS Rockford ROI-750 - Oil Interceptor - 750 Gallon Capacity - Steel (ROI-750)
- ZURN Grease Interceptor, Matte, 20 lb. Cap. (GT2702-10)
- Watts Grease Traps and Interceptors