Shop All Gate Valves
Watts
Gate Valve, Class 250, 4 In.
Mfr # OSY-RW-Gate 4
Zoro # G2198926
product price: $1,191.99
/ea
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material Cast Iron
- Max. Water Pressure - CWP 250 psi
- Top of Handle to Inlet Center 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # OSY-RW-Gate 4
- Zoro # G2198926
- UPC # 098268347920
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Inlet to Outlet Length | 9 in |
Pipe Size - Valves | 4" |
Overall Length | 9 in |
Nominal Valve Size | 4 in |
Handle Height | 12.5 in |
Connection Size - Side 1 | 4 in |
Handle Diameter | 10 in |
Connection Size - Side 2 | 4 in |
Description
Gate Valve, For Media Water, Body Material Cast Iron, Nominal Valve Size 4 in, ANSI Flange Class Class 250, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) Not Applicable, Stem Type Outside Screw and Yoke (OS&Y), Stem Material Bronze, Wedge Style Resilient, Wedge Material Cast Iron, Seat Material Not Applicable, Seal Material Not Applicable, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb 90 Elbow (10-Pack), 10PK (APXE121210PK)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 80 (1LML7)
- ZORO SELECT FEP Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-899)
- NIBCO 1-1/4" NOM C x 1" MNPT Copper Reducing Adapter (604R 11/4x1)
- WATTS Gate Valve, Class 200, 4 In. (NRS-RW-Gate4)
- WATTS Gate Valve, Class 200, 3 In., Flange (NRS-RW-Gate 3)
- WATTS Watts 0 - 6" 408-OS&Y Epoxy Coated Gate Valve (702325)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 4 in FLG 0 (700105)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 3 in FLG 0 (700104)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 6 in FLG 0 (700106)
- SHARPE VALVES Gate Valve, Class 150, 1 In., Flange (4371004820)
- Watts Gate Valves