Shop All Gate Valves
Watts
Gate Valve, Class 200, 3 In., Flange
Mfr # NRS-RW-Gate 3
Zoro # G0854603
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material Cast Iron
- Valve Class Class 200
- Top of Handle to Inlet Center 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # NRS-RW-Gate 3
- Zoro # G0854603
- UPC # 098268347883
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Inlet to Outlet Length | 8 in |
Pipe Size - Valves | 3" |
Overall Length | 8 in |
Handle Diameter | 7.87 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Handle Height | 10.25 in |
Connection Size - Side 1 | 3 in |
Description
Gate Valve, For Media Water, Body Material Cast Iron, Nominal Valve Size 3 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Stainless Steel, Wedge Style Resilient, Wedge Material Cast Iron, Seat Material Not Applicable, Seal Material Not Applicable, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- AMERICAN STANDARD Comrade Wall-Hung Lava Ca Wht (0124.131.020)
- LEGEND VALVE 4" BLACK CAP (350-491)
- KOHLER Tee Assembly (73858)
- WATTS Gate Valve, Class 200, 4 In. (NRS-RW-Gate4)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 6 in FLG 0 (700106)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 3 in FLG 0 (700104)
- WATTS Watts 0 - 6" 408-OS&Y Epoxy Coated Gate Valve (702325)
- WATTS Gate Valve, Class 250, 3 In. (OSY-RW-Gate 3)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 4 in FLG 0 (700105)
- BONNEY FORGE Manual 1500 Steel Socket Weld 1in Wedge Gate Valve (9HL-19F-LE)
- Watts Valves