Shop All Gate Valves
Watts
Gate Valve, Class 200, 2-1/2 In., Flange
Mfr # NRS-RW-Gate21/2
Zoro # G0834811
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Body Material Cast Iron
- Valve Stem Type Non-Rising
- Max. Cold Working Pressure - CWP 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # NRS-RW-Gate21/2
- Zoro # G0834811
- UPC # 098268347876
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Inlet to Outlet Length | 7 1/2 in |
Pipe Size - Valves | 2 1/2" |
Overall Length | 7.5 in |
Connection Size - Side 1 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Handle Diameter | 7.06 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Height | 9.063 in |
Description
Gate Valve, For Media Water, Body Material Cast Iron, Nominal Valve Size 2 1/2 in, ANSI Flange Class Class 200, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Stainless Steel, Wedge Style Resilient, Wedge Material Cast Iron, Seat Material Not Applicable, Seal Material Not Applicable, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79935)
- GROHE Universal Pop-Up Waste Infiniti Brushed (28957EN0)
- THRIFCO PLUMBING 1-1/4 Inch X 1 Inch Black Steel Bushing (8318068)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 4 in FLG 0 (700105)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 6 in FLG 0 (700106)
- WATTS Gate Valve, Class 200, 3 In., Flange (NRS-RW-Gate 3)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 3 in FLG 0 (700104)
- WATTS Gate Valve, Class 250, 3 In. (OSY-RW-Gate 3)
- WATTS Watts 0 - 6" 408-OS&Y Epoxy Coated Gate Valve (702325)
- JOMAR VALVE Brass Gate Valve, NPT, 1/2" (T-301)
- Watts Valves