Shop All Flexible Gas Connectors
Watts
Gas Connector 1/2 in. MIP x 1/2 in. FIP x 72 in
Mfr # 10-3132-72
Zoro # G309908356
product price: $63.89
/ea
$63.89
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
- Brand Watts
- MFR # 10-3132-72
- Zoro # G309908356
- UPC # 662447018644
- Country of Origin United States
- Category Flexible Gas Connectors
Description
This 3/8 in. OD, 1/4 in. ID, durable corrosion resistant stainless steel gas connector is configured with 1/2 in. MIP x 1/2 in. FIP and is 72 in. L. Designed with safety in mind, this CSA approved gas connector is commonly used for the installation of home appliances such as gas log sets and space heaters. This gas connector is 100 % leak tested.Designed and certified by CSA for indoor and outdoor useDurable and corrosion resistant304 stainless steel100 % factory leak tested. This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
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
- RIDGID Inner/Outer Reamer, 1/4 in to 1-1/4 in Pipe Size, Copper/Stainless Steel, Integrated Handle (223S)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- MOEN Handle Kit, 13499 (13499)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173T2)
- WATTS Stainless Steel Outdoor Gas Connector, 1 in. OD, 3/4 in. ID, 3/4 in. MNPT x 3/4 in. FNPT, 48 in (41-4142-48)
- WATTS 3/8 In. x 22 In. Flexible Gas Connector (19C-9999-22FP)
- DORMONT Gas Connector, 48 In (20-3132-48)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 24 In (41-4142-24)
- DORMONT Gas Connector, 36 In (30-3131-36)
- DORMONT Gas Connector, 48 Inch (20-3122-48)
- ANDERSON METALS 3/4Mghx3/4Mgh Adapter (757486-121208)
- Watts Supply Lines