Shop All Wall Hydrants
Watts
Frstpf Enclosed Dual Wall Hydrant, 14 In.
Mfr # HY-700-14
Zoro # G0961825
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" FNPT or 1" MNPT
- Outlet Size 3/4" Hose
- Body Material Bronze
- Recommended Wall Opening 6-5/8 in x 8-3/8 in
- Wall Thickness 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # HY-700-14
- Zoro # G0961825
- UPC # 098268454529
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 3/4" FNPT or 1" MNPT |
Outlet Size | 3/4" Hose |
Length | 18 3/16 in |
Details
Item | Frostproof Enclosed Dual Wall Hydrant |
Body Material | Bronze |
Recommended Wall Opening | 6-5/8 in x 8-3/8 in |
Wall Thickness | 14 in |
Handle Type | Loose Key |
Casing Material | Nickel Bronze/Polished Bronze Hydrant Face |
Includes | Vacuum Breaker and Key |
Description
Frostproof Enclosed Dual Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 14 in, Recommended Wall Opening 6-5/8 in x 8-3/8 in, Length 18 3/16 in, Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Nickel Bronze/Polished Bronze Hydrant Face, Outlet Size 3/4 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE 1/4" FNPT x 1/8" Barb Nickel Brass Straight Connector (EFB30-1/4-5)
- GROHE Universal Headpart Starlight Chrome (45888000)
- MILWAUKEE VALVE 2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 2)
- LEGEND VALVE 1" PEX X 1" MNPT ADAPTER (460-763NL)
- WATTS Frostproof Enclosed Wall Hydrant, 14 In. (HY-725-14)
- WATTS Frostproof Enclosed Wall Hydrant, 12 In. (HY-725-12)
- WATTS Enclosed Wall Hydrant, 4 In. (HY-330)
- WATTS Frostproof Wall Hydrant, 12 In. (HY 420 12)
- WATTS Frostproof Wall Hydrant, 14 In. (HY-420-14)
- WATTS Wall Hydrant, 3 In (HY 430)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 8 In. (65P-8)
- Watts Valves