Shop All Wall Hydrants
Watts
Frstpf Enclosed Dual Wall Hydrant, 12 In.
Mfr # HY-700-12
Zoro # G2652063
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" FNPT or 1" MNPT
- Outlet Size 3/4" Hose
- Body Material Bronze
- Recommended Wall Opening 6-5/8" x 8-3/8"
- Includes Vacuum Breaker and Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # HY-700-12
- Zoro # G2652063
- UPC # 098268476385
- Country of Origin United States
- Category Wall Hydrants
Dimensions
Inlet Size | 3/4" FNPT or 1" MNPT |
Outlet Size | 3/4" Hose |
Length | 16-3/16" |
Details
Item | Frostproof Enclosed Dual Wall Hydrant |
Body Material | Bronze |
Recommended Wall Opening | 6-5/8" x 8-3/8" |
Includes | Vacuum Breaker and Key |
Wall Thickness | 12" |
Handle Type | Loose Key |
Casing Material | Nickel Bronze/Polished Bronze Hydrant Face |
Description
Frostproof Enclosed Dual Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 12 in, Recommended Wall Opening 6-5/8 in x 8-3/8 in, Length 16 3/16 in, Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Nickel Bronze/Polished Bronze Hydrant Face, Outlet Size 3/4 in Hose
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female x Male Adapter, Brass, 3/8 in (222P-6-6)
- DEL CITY DIV OF ACTUANT Del City 2940 Vinyl Coated Loom Clamps, 1/2" Width, 2 1/2" Diameter, 10 per package (2940)
- MOEN Knob Handle Kit, Tub And Shower (98039)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2 in Nominal, MNPT x Weld End Style, Carbon Steel, Domesti (A712)
- WATTS Frostproof Enclosed Wall Hydrant, 14 In. (HY-725-14)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- WATTS Frostproof Wall Hydrant, 12 In. (HY 420 12)
- WATTS Frostproof Enclosed Wall Hydrant, 12 In. (HY-725-12)
- WATTS Frostproof Wall Hydrant, 8 In. (HY 420 8)
- WATTS Wall Hydrant, 3 In (HY 430)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- Watts Wall Hydrants