Shop All Wall Hydrants
Watts
Frostproof Wall Hydrant, 14 In.
Mfr # HY-420-14
Zoro # G0460467
original price:
$551.56
34% off
new price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" FNPT or 1" MNPT
- Outlet Size 3/4" Hose
- Body Material Bronze
- Recommended Wall Opening 2 in x 4 in
- Casing Material Bronze/Chrome Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # HY-420-14
- Zoro # G0460467
- UPC # 098268454512
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 3/4" FNPT or 1" MNPT |
Outlet Size | 3/4" Hose |
Length | 18 3/16 in |
Details
Item | Frostproof Wall Hydrant |
Body Material | Bronze |
Recommended Wall Opening | 2 in x 4 in |
Casing Material | Bronze/Chrome Face |
Handle Type | Loose Key |
Includes | Vacuum Breaker and Key |
Wall Thickness | 14 in |
Description
Frostproof Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 14 in, Recommended Wall Opening 2 in x 4 in, Length 18 3/16 in, Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Bronze/Chrome Face, Outlet Size 3/4 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 X 2 Stainless Steel Nipple, Packaged (9019073)
- KINGSTON BRASS DTT2160MB 16" Bathtub Waste & Overflow Drain (DTT2160MB)
- RHEEM Commercial Temperature Conversion Kit (RTG20240A)
- BECK 1/8" x 3" Black Pipe Nipple Sch 80 (0332601004)
- WATTS Wall Hydrant, 3 In (HY 430)
- WATTS Frostproof Wall Hydrant, 12 In. (HY 420 12)
- WATTS Frostproof Wall Hydrant, 8 In. (HY 420 8)
- WATTS Frostproof Enclosed Wall Hydrant, 14 In. (HY-725-14)
- WATTS Frostproof Enclosed Wall Hydrant, 12 In. (HY-725-12)
- WATTS Enclosed Wall Hydrant, 4 In. (HY-330)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Blue (CN-S1-B)
- Watts Wall Hydrants