Shop All Wall Hydrants
Watts
Frostproof Wall Hydrant, 12 In.
Mfr # HY 420 12
Zoro # G2214554
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" FNPT or 1" MNPT
- Outlet Size 3/4" Hose
- Body Material Bronze
- Recommended Wall Opening 2 in x 4 in
- Casing Material Bronze/Chrome Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # HY 420 12
- Zoro # G2214554
- UPC # 098268476378
- Country of Origin United States
- Category Wall Hydrants
Dimensions
Inlet Size | 3/4" FNPT or 1" MNPT |
Outlet Size | 3/4" Hose |
Length | 16 3/16 in |
Details
Item | Frostproof Wall Hydrant |
Body Material | Bronze |
Recommended Wall Opening | 2 in x 4 in |
Casing Material | Bronze/Chrome Face |
Wall Thickness | 12 in |
Includes | Vacuum Breaker and Key |
Handle Type | Loose Key |
Description
Frostproof Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 12 in, Recommended Wall Opening 2 in x 4 in, Length 16 3/16 in, Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Bronze/Chrome Face, Outlet Size 3/4 in Hose
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS 34MPT HD Hose Bibb (302LF)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (79765)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-10)
- BELIMO 1/2 in. 2WayVlv 1.9cv S.S. Trim (B211)
- WATTS Wall Hydrant, 3 In (HY 430)
- WATTS Frostproof Wall Hydrant, 8 In. (HY 420 8)
- WATTS Frostproof Enclosed Wall Hydrant, 8 In. (HY-725-8)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- WATTS Frostproof Enclosed Wall Hydrant, 12 In. (HY-725-12)
- WATTS Enclosed Wall Hydrant, 4 In. (HY-330)
- WOODFORD MFG 3/4 in. Female SWT x 12 in. Freezeless Anti-Siphon Wall Hyd (65C-12)
- Watts Valves