Shop All Wall Hydrants
Watts
Frostproof Wall Hydrant, 10 In.
Mfr # HY420 10
Zoro # G1198811
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" FNPT or 1" MNPT
- Outlet Size 3/4" Hose
- Recommended Wall Opening 2 in x 4 in
- Casing Material Bronze/Chrome Face
- Length 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # HY420 10
- Zoro # G1198811
- UPC # 098268476361
- Country of Origin United States
- Category Wall Hydrants
Dimensions
Inlet Size | 3/4" FNPT or 1" MNPT |
Outlet Size | 3/4" Hose |
Length | 14-3/16" |
Details
Item | Frostproof Wall Hydrant |
Recommended Wall Opening | 2 in x 4 in |
Casing Material | Bronze/Chrome Face |
Wall Thickness | 10" |
Handle Type | Loose Key |
Includes | Vacuum Breaker and Key |
Description
Frostproof Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 10 in, Recommended Wall Opening 2 in x 4 in, Length 14 3/16 in, Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Bronze/Chrome Face, Outlet Size 3/4 in Hose
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 3/4 in Pipe Size (401334)
- MOEN WAND KIT (162469SRS)
- SIOUX CHIEF SHOWER DRN STRNR 4-3/8"" (821-2QAS)
- ARMACELL 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS31812)
- WATTS Frostproof Enclosed Wall Hydrant, 8 In. (HY-725-8)
- WATTS Frostproof Wall Hydrant, 14 In. (HY-420-14)
- WATTS Frostproof Wall Hydrant, 8 In. (HY 420 8)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- WATTS Wall Hydrant, 3 In (HY 430)
- WATTS Enclosed Wall Hydrant, 4 In. (HY-330)
- WOODFORD MFG 3/4 in. Female SWT x 12 in. Freezeless Anti-Siphon Wall Hyd (65C-12)
- Watts Valves