Shop All Vacuum Breakers
Watts
Freeze ResistantVacuumBreaker, 2-13/16inH
Mfr # LFN9CD
Zoro # G0469248
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x MNPT
- Material of Construction Lead Free Brass
- Width 1 1/2 in
- Compliance ASSE 1052, CSA, Lead Free
- Height 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFN9CD
- Zoro # G0469248
- UPC # 098268434866
- Country of Origin Mexico
- Category Vacuum Breakers
Dimensions
Width | 1 1/2 in |
Height | 2 13/16 in |
Size | 3/4" |
Pipe Size | 3/4" |
Details
Item | Freeze Resistant Vacuum Breaker |
Connection Type | FNPT x MNPT |
Material of Construction | Lead Free Brass |
Compliance | ASSE 1052, CSA, Lead Free |
Max. Pressure | 125 psi |
Seal | Rubber |
Standards | ASSE 1052 |
Temp. Range | 33 Degrees to 180 Degrees F |
Body Material | Lead Free Brass |
Series | LFN9 |
Description
Dual Check Vacuum Breaker, Size 3/4 in, Connection Type FNHT x MNHT, Material of Construction Lead Free Brass, Seal Rubber, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 2 13/16 in, Width 1 1/2 in, Standards ASSE 1052, Compliance ASSE 1052, CSA, Lead Free
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Slip Joint Coupling, 1 1/2 In, PK2 (F2AA)
- RIDGID Press Tool Jaw (16963)
- ZORO SELECT 3/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (462-120)
- WORLDWIDE SOURCING Bushing Galv Hex 3/8X1/4 (35-3/8X1/4G)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-1/2)
- WATTS Vacuum Breaker, 3/4 In., GHT, 125 psi (8BC)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8B)
- WATTS Vacuum Breaker, 1-1/2inH, Non-Removable (LF8A)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- DRAMM Water Breaker Plastic400 (60-12346)
- Watts Valves