Shop All Vacuum Breakers
Watts
Freeze Resistant Vacuum Breaker, 9-1/2inH
Mfr # 800M4-FR
Zoro # G1686496
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Cast Bronze
- Width 9 1/4 in
- Compliance ASSE 1020, CSA B64.12, UPC, USC
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 800M4-FR
- Zoro # G1686496
- UPC # 098268798654
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 9 1/4 in |
Size | 1 1/2" |
Height | 9 1/2 in |
Pipe Size | 1 1/2" |
Details
Item | Freeze Resistant Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Cast Bronze |
Compliance | ASSE 1020, CSA B64.12, UPC, USC |
Seal | Silicone |
Standards | ANSI, IAPMO, USC |
Temp. Range | 33 Degrees to 140 Degrees F |
Max. Pressure | 150 psi |
Body Material | Cast Bronze |
Series | 800M4-FR |
Description
Freeze Resistant Vacuum Breaker, Size 1 1/2 in, Connection Type FNPT, Material of Construction Cast Bronze, Seal Silicone, Max. Pressure 150 psi, Temp. Range 33 Degrees to 140 Degrees F, Height 9 1/2 in, Width 9 1/4 in, Standards ANSI, IAPMO, USC, Compliance ASSE 1020, CSA B64.12, UPC, USC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Utica Euro Tissue Roll Holder Satin Nikl (8707SN)
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36 in L (08PL-CA11-0360-11D-38D)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/8)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8B)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8BC)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/4)
- WATTS Atmospheric Vacuum Breaker, 1/4 In., FNPT (1/4 LFN388-C)
- WATTS VACUUM RELEASE VLV 1/2"" (0951263)
- EVERFLOW FIPxMHT Hose Bib Vacuum Breaker Backflow Preventor 3/4’’ (VB3400-NL)
- Watts Valves