Shop All Vacuum Breakers
Watts
Freeze Resistant Vacuum Breaker, 6-1/4inH
Mfr # 800M4-FR
Zoro # G1686539
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Cast Bronze
- Width 6 1/8 in
- Max. Pressure 150 psi
- Compliance ASSE 1020, CSA B64.12, UPC, USC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 800M4-FR
- Zoro # G1686539
- UPC # 098268823578
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 6 1/8 in |
Height | 6 1/4 in |
Size | 1/2" |
Pipe Size | 1/2" |
Details
Item | Freeze Resistant Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Cast Bronze |
Max. Pressure | 150 psi |
Compliance | ASSE 1020, CSA B64.12, UPC, USC |
Standards | ANSI, IAPMO, USC |
Temp. Range | 33 Degrees to 140 Degrees F |
Seal | Silicone |
Body Material | Cast Bronze |
Series | 800M4-FR |
Description
Freeze Resistant Vacuum Breaker, Size 1/2 in, Connection Type FNPT, Material of Construction Cast Bronze, Seal Silicone, Max. Pressure 150 psi, Temp. Range 33 Degrees to 140 Degrees F, Height 6 1/4 in, Width 6 1/8 in, Standards ANSI, IAPMO, USC, Compliance ASSE 1020, CSA B64.12, UPC, USC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221316)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size (007131)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-1)
- PARKER 1/8" FNPT SS Hex Coupling (2-2 FHC-SS)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- WATTS Freeze ResistantVacuumBreaker, 2-13/16inH (LFN9CD)
- WATTS Anti-Siphon Vacuum Breaker, 3/8 in. (LF288A-3/8)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/4)
- WATTS Dual Check Vacuum Breaker, 3/8 In., FIP (3/8 LF N9C - 3/8)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, Polypropylene (VBS200VT-PP)
- Watts Valves