Shop All Manifolds
Watts
Flowmeter Manifold, Metal, Stainless Steel
Mfr # D3803004SS
Zoro # G4119972
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Number of Inlets 1
- Number of Outlets 4
- Inlet Size 1 in
- Outlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Length | 12 in |
Overall Width | 2 in |
Overall Height | 11 1/2 in |
Mounting Hole Size | 0.25 in |
Mounting Hole Diameter | 0.25 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 1 in |
Description
Flowmeter Manifold, For Fluid Type Glycol Solutions, Water, Inlet Connection Gender Male, Inlet Connection Size 1 in, Inlet Connection Type MBSP, Manifold Material Stainless Steel, Manifold Material Grade 304, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Inlets 1, Number of Outlets 4, Outlet Connection Gender Male, Outlet Connection Size 1 in, Outlet Connection Type MBSP, Overall Height 11.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 78 Teeth, Length 39.0 In (1DHT4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3450 Nameplate RPM (CEM3613T)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 2RS FM222)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-1)
- WATTS Manifold Accessory Kit, 1In FNPT, SS (DK1000)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44R-KH4)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- ARO Manifold, 6 Station (M26M02-06)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- Watts Pneumatic Valves