Shop All Manifolds
Watts
Flowmeter Manifold, Metal, Stainless Steel
Mfr # D3803003SS
Zoro # G4065162
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Number of Inlets 1
- Number of Outlets 3
- Inlet Size 1 in
- Outlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Length | 10 in |
Overall Width | 2 in |
Overall Height | 11.5 in |
Mounting Hole Size | 0.25 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 1 in |
Mounting Hole Diameter | 0.25 in |
Description
Flowmeter Manifold, For Fluid Type Glycol Solutions, Water, Inlet Connection Gender Male, Inlet Connection Size 1 in, Inlet Connection Type MBSP, Manifold Material Stainless Steel, Manifold Material Grade 304, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Inlets 1, Number of Outlets 3, Outlet Connection Gender Male, Outlet Connection Size 1 in, Outlet Connection Type MBSP, Overall Height 11.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6002ZE)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 22)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- ATD TOOLS ATD Tools ATD-5289 Air Operated High Pressure Grease Pump For 25 To 50 Lbs. Drums (ATD-5289)
- WATTS Flowmeter Manifold, Metal, Stainless Steel (D3803004SS)
- WATTS Manifold Accessory Kit, 1In FNPT, SS (DK1000)
- PNEUMADYNE Manifold, Metal, NPT, 3-7/8 In. L (M20-250-4)
- FJC Manifold Gauge Set, Case (6760SPC60)
- ARO Manifold, 6 Station (M26M02-06)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- Watts Manifolds