Shop All Manifolds
Watts
Flowmeter Manifold, Metal, Stainless Steel
Mfr # D3803002SS
Zoro # G3947526
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Number of Inlets 1
- Number of Outlets 2
- Inlet Size 1 in
- Outlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Length | 8 in |
Overall Width | 2 in |
Overall Height | 11 1/2 in |
Mounting Hole Size | 0.25 in |
Outlet Connection Size | 1 in |
Inlet Connection Size | 1 in |
Mounting Hole Diameter | 0.25 in |
Description
Flowmeter Manifold, For Fluid Type Glycol Solutions, Water, Inlet Connection Gender Male, Inlet Connection Size 1 in, Inlet Connection Type MBSP, Manifold Material Stainless Steel, Manifold Material Grade 304, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Inlets 1, Number of Outlets 2, Outlet Connection Gender Male, Outlet Connection Size 1 in, Outlet Connection Type MBSP, Overall Height 11.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 2RS PRX)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 10mm Bore Dia., 26mm Outside Dia., 8mm Width (6000 ZZNR/C3 PRX)
- OIL SAFE Storage Lid, HDPE, Orange (100106)
- SKF SKF 6215 RS1, Single Row Ball Bearings (6215 RS1)
- WATTS Manifold Accessory Kit, 1In FNPT, SS (DK1000)
- WATTS Flowmeter Manifold, Metal, Stainless Steel (D3803004SS)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-5-90)
- PARKER Manifold, 303 Stainless Steel, 4 Outlets (4C204)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- Watts Manifolds