Shop All Float Valves
Watts
Float Valve, 3/8 In, Bronze, Pipe Mount
Mfr # ST375
Zoro # G5308755
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type NPSM
- Body Material Bronze
- Valve Flow - Flow (1) 14 gpm
- Valve Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # ST375
- Zoro # G5308755
- UPC # 098268267143
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 3/8" |
Size | 3/8" |
Rod Length | 10" |
Details
Item | Float Valve With Threaded Outlet |
Connection Type | NPSM |
Body Material | Bronze |
Valve Flow - Flow (1) | 14 gpm |
Valve Material | Bronze |
Valve Flow - Pressure (1) | 50 psi |
Valve Flow - Flow (2) | 21 gpm |
Rod Thread | 1/4"-20 |
Max. Temp. | 180 Degrees F |
Valve Flow - Pressure (2) | 100 psi |
Mounting | Bulkhead |
Rod Material | Brass |
Max. Pressure | 125 psi |
Connection | NPSM |
Product Type | Float Valve with Threaded Outlet |
Description
Float Valve with Threaded Outlet, Mounting Bulkhead, Size 3/8 in, Connection Type NPSM, Rod Thread 1/4 in -20, Rod Length 10 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 14 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 21 gpm, Max. Pressure 125 psi, Max. Temp. 180 Degrees F, Valve Material Bronze
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-4)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- JONES STEPHENS Closet Flush Lever, Universal, Chrome (T01000)
- THRIFCO PLUMBING HOT Stem for Streamway, 2J-6H, Replaces Danco 15641E (4401742)
- WATTS Float Valve, 3/4 In, Bronze, Pipe Mount (ST750)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TFSS)
- WATTS Float Valve, 2 In, Bronze, Pipe Mount (2000)
- WATTS Float Valve St500 1/2" (0770180)
- WATTS Float Valve, 1-1/4 In, Bronze, Pipe Mount (1250)
- WATTS Evaporative Cooler Valve and Float (C1/4TF-1)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (GCF300)
- Watts Valves