Shop All Float Valves
Watts
Float Valve, 3/4 In, Bronze, Pipe Mount
Mfr # ST750
Zoro # G5308843
original price:
$55.55
17% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type NPSM
- Body Material Bronze
- Mounting Bulkhead
- Valve Flow - Pressure (1) 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # ST750
- Zoro # G5308843
- UPC # 098268261561
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Rod Length | 12 in |
Details
Item | Float Valve With Threaded Outlet |
Connection Type | NPSM |
Body Material | Bronze |
Mounting | Bulkhead |
Valve Flow - Pressure (1) | 50 psi |
Valve Material | Bronze |
Rod Material | Brass |
Valve Flow - Flow (1) | 40 gpm |
Max. Pressure | 125 psi |
Valve Flow - Pressure (2) | 100 psi |
Max. Temp. | 180 Degrees F |
Valve Flow - Flow (2) | 60 gpm |
Rod Thread | 1/4"-20 |
Connection | NPSM |
Product Type | Float Valve with Threaded Outlet |
Description
Float Valve with Threaded Outlet, Mounting Bulkhead, Size 3/4 in, Connection Type NPSM, Rod Thread 1/4 in -20, Rod Length 12 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 40 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 125 psi, Max. Temp. 180 Degrees F, Valve Material Bronze
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, 17.938"H, Steel (500357814)
- KOHLER Fill Valve Assembly (1007488)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- WATTS Float Valve, 3/8 In, Bronze, Pipe Mount (ST375)
- WATTS Float Valve, 1-1/2 In, Bronze, Pipe Mount (1500)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TF)
- WATTS Float Valve St500 1/2" (0770180)
- WATTS Float Valve, Heavy Duty, 1/2", 0780003 (0780003)
- WATTS Float Valve, 1/2 In, Bronze, Pipe Mount (ST500)
- BOB Float Valve, 3/4 In, SS w/PTFE Seal (R1361-3/4)
- Watts Float Valves