Shop All Float Valves
Watts
Float Valve, 3/4 In, Bronze, Bulkhead Mount
Mfr # HD 750 12
Zoro # G2916541
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type NPSM
- Body Material Bronze
- Rod Thread 1/4"-20
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # HD 750 12
- Zoro # G2916541
- UPC # 098268435511
- Country of Origin Mexico
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Rod Length | 12 in |
Details
Item | Float Valve |
Connection Type | NPSM |
Body Material | Bronze |
Rod Thread | 1/4"-20 |
Max. Temp. | 180 Degrees F |
Mounting | Bulkhead |
Rod Material | Brass |
Valve Flow - Flow (2) | 60 gpm |
Includes | Locknut and Gasket |
Max. Pressure | 165 psi |
Valve Material | Bronze |
Valve Flow - Pressure (2) | 100 psi |
Valve Flow - Flow (1) | 40 gpm |
Valve Flow - Pressure (1) | 50 psi |
Connection | NPSM |
Description
Float Valve, Mounting Bulkhead, Size 3/4 in, Connection Type NPSM, Rod Thread 1/4 in -20, Rod Length 12 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 40 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 165 psi, Max. Temp. 180 Degrees F, Includes Locknut and Gasket, Valve Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Cloth Plumber 1.5"X10Yd (095105)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX7)
- APACHE Part B Female Aluminum Cam/Groove, 4" (50400070)
- WATTS Float Valve, 1-1/2 In, Bronze, Pipe Mount (1500)
- WATTS Evaporative Cooler Valve and Float (C1/4TFAE)
- WATTS Float Valve, Heavy Duty, 1-1/2" (0780013)
- WATTS Evaporative Cooler Valve and Float (C3/8TF)
- WATTS Float Valve, 3/4 In, Bronze, Pipe Mount (ST750)
- WATTS Float Valve, 1 In, Bronze, Pipe Mount (ST1000)
- B & K CELCON FLOAT VALVE 1/4"" (4132)
- Watts Float Valves