Shop All Float Valves
Watts
Float Valve, 1/2 In, Bronze, Pipe Mount
Mfr # ST500
Zoro # G5308764
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type MNPT
- Body Material Bronze
- Rod Material Brass
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # ST500
- Zoro # G5308764
- UPC # 098268261554
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Rod Length | 10 in |
Details
Item | Float Valve With Threaded Outlet |
Connection Type | MNPT |
Body Material | Bronze |
Rod Material | Brass |
Max. Pressure | 125 psi |
Valve Flow - Flow (2) | 31 gpm |
Valve Material | Bronze |
Mounting | Pipe |
Valve Flow - Flow (1) | 20 gpm |
Max. Temp. | 180 Degrees F |
Valve Flow - Pressure (1) | 50 psi |
Valve Flow - Pressure (2) | 100 psi |
Rod Thread | 1/4 in -20 |
Connection | NPT |
Product Type | Float Valve with Threaded Outlet |
Description
Float Valve with Threaded Outlet, Mounting Pipe, Size 1/2 in, Connection Type MNPT, Rod Thread 1/4 in -20, Rod Length 10 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 20 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 31 gpm, Max. Pressure 125 psi, Max. Temp. 180 Degrees F, Valve Material Bronze
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 18)
- STEEL & OBRIEN 1-1/2" Female I-Line End x Long Butt Weld - 2.031" Long 304SS (15WLI-1.5-304)
- ZORO SELECT 3/8" Female NPT Black Forged Steel Half Coupling (1MNB5)
- ZORO SELECT PVC Repair Coupling, Hub, 4 in Pipe Size (05968)
- WATTS Float Valve, 3/4 In, Bronze, Bulkhead Mount (HD 750 12)
- WATTS Float Valve, 1-1/4 In, Bronze, Pipe Mount (1250)
- WATTS Float Valve, Heavy Duty, 1/2", 0780003 (0780003)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TFSS)
- WATTS Evaporative Cooler Valve and Float (C1/4TFAE)
- WATTS Float Valve, 1 In, Bronze, Pipe Mount (ST1000)
- KERICK Complete Float Valve Assembly, 1 in (PS100SS-5)
- Watts Float Valves