No Product Image Available

Watts

Float Valve, 1", 0770182


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Size 1"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Watts
  • MFR # 0770182
  • Zoro # G9548977
  • UPC #
    98268225938
  • Country of Origin United States
  • Category Float Valves

Dimensions

Pipe Size 1"

Details

Item Float Valve, 1",0770182

Description

Float Valve, 1 In.,0770182

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.