Shop All Level Switches
Watts
Float Stem, 12", 0780320
Mfr # 0780320
Zoro # G9549047
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0780320
- Zoro # G9549047
- Country of Origin United States
- Category Level Switches
Details
Item | Float Stem, 12",0780320 |
Description
Float Stem, 12 In.,0780320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Thief Sampler, 100mL, PK25 (2410-25S)
- FILL-RITE Rotor Group Kit (KIT812RG)
- DAYTON Pump, Fountain, 1 HP (5RWG4)
- SJE-RHOMBUS Tank Alert 101 Alarm No Float (101-01X)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (20SGMWENC)
- SJE RHOMBUS 50FT 120V-AC FLOAT SWITCH (1009933 50PMPD1WP)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (15VM1WP)
- SJE-RHOMBUS NC Mechanical Float Switch 120VAC (30PMPU1WP)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 30' (FSW2-DNPN-30)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 150 psi (M4190)
- DWYER INSTRUMENTS Paddle Level Switch, Pdl Lvl Sw 24 Vdc (PLS2-E-1-3)
- Watts Level Switches