Shop All Float Rods
Watts
Float Rod, 5/16-18, 12 In L, Brass
Mfr # 12
Zoro # G5311905
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Float Balls and Float Valves
- Length 12 in
- Thread Size 5/16 in -18
- Rod Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 12
- Zoro # G5311905
- UPC # 098268020984
- Country of Origin United States
- Category Float Rods
Dimensions
Length | 12 in |
Thread Size | 5/16 in -18 |
Rod Dia. | 5/16 in |
Details
Item | Float Rod |
Material of Construction | Brass |
For Use With | Float Balls and Float Valves |
Description
Float Rod, Material of Construction Brass, Thread Size 5/16 in -18, Length 12 in, Rod Dia. 5/16 in, For Use With Float Balls and Float Valves
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 3 HP PP Magnetic Drive Pump 208-230/460V 2" FNPT (DB15P-M209)
- ZOELLER Arm and Seal Assembly (004745)
- EDSON Suction Strainer, 1-1/2 in. NPT, Bronze (11115)
- DAYTON Pipe Plug, 1/8 NPT (PPL3502G)
- WATTS Float Rod, 1/4-20, 12 In L, Brass (41225)
- WATTS Float Rod, 3/8-16, 12 In L, Brass (13)
- WATTS Float Rod, 1/4-20, 10 In L, Brass (11)
- ZOELLER Float Rod, For 2P550 (006215)
- PLUMB PAK Float Rod Brass (PP835-5)
- KERICK Float Rod, 5/16-18 In, 16 In L, SS (SR16)
- KERICK Float Rod, 1/4-20 In, 8 In L, SS (SR08)
- Watts Float Rods