Shop All Float Rods
Watts
Float Rod, 1/4-20, 12 In L, Brass
Mfr # 41225
Zoro # G5308834
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Float Balls and Float Valves
- Thread Size 1/4 in -20
- Length 12 in
- Rod Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 41225
- Zoro # G5308834
- UPC # 098268020960
- Country of Origin United States
- Category Float Rods
Dimensions
Thread Size | 1/4 in -20 |
Length | 12 in |
Rod Dia. | 1/4 in |
Details
Item | Float Rod |
Material of Construction | Brass |
For Use With | Float Balls and Float Valves |
Description
Float Rod, Material of Construction Brass, Thread Size 1/4 in -20, Length 12 in, Rod Dia. 1/4 in, For Use With Float Balls and Float Valves
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gear (PPM966101G)
- FLOJET 3/8" Duplex Diaphragm Demand Pump 1.5 GPM 60 PSI (D3131B5011A)
- ZOELLER Waste-Mate 1/2 hp 115V 10.4A 2 in. Sewage Pump System (912-1143)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2 In, PK6 (Chekseals 981)
- WATTS Float Rod, 5/16-18, 12 In L, Brass (12)
- WATTS Float Rod, 1/4-20, 10 In L, Brass (11)
- WATTS Float Rod, 3/8-16, 12 In L, Brass (13)
- TELEMECANIQUE SENSORS Float Ball, Oblong, SS, 2-1/2 In (9049HF3)
- CONTROL DEVICES Float Valve Rod, Stem, 12 in L (R1315-12)
- HOMAN & BERNARD Standard Backer Rod, 7/8 (875-0-0)
- TELEMECANIQUE SENSORS Float Rod, 5-1/4 In, SS (9049ER5)
- Watts Float Rods