Shop All Valve Parts
Watts
Float Ball, Round, Plastic, 8 In
Mfr # P8-7
Zoro # G2605057
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies
- Shape ROUND
- Float Dia. 8 in
- Float Weight 1.03 oz
- Max. Liquid Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # P8-7
- Zoro # G2605057
- UPC # 098268435863
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 8 in |
Thread Size | 5/16"-18 |
Details
Item | Float Ball |
For Use With | Automatic Watering Kits, Stems and Nuzzle Assemblies |
Shape | ROUND |
Float Weight | 1.03 oz |
Max. Liquid Temp. | 140 Degrees F |
Material of Construction | Plastic |
Float Specific Gravity | 0.129 |
Connection | Internal |
Description
Float Ball, Plastic, Internal Connection, 8 in Float Dia., Float Weight 1.03 oz, Thread Size 5/16 In.-18, Max. Liquid Temp. 140 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.129
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jolt Pull Out Kitchen Faucet Vibrant Stainless (30612-VS)
- GF PIPING SYSTEMS 3" Flanged PVC Ball Valve Inline True Union (161375084)
- KOHLER Cover, Tank, One Piece (84252-0)
- LEGRIS Push-to-Connect Bulkhead Union, 10mm Tube Size, Nylon, Black, 10 PK (3116 10 00)
- WATTS Float Ball, Round, Plastic, 6 In (P6-7)
- WATTS Float Ball, Round, Copper, 5 In (C5)
- WATTS Sensor Valve Kit (0955801)
- WATTS Float Ball, Round, Plastic, 8 In (P8-1)
- WATTS Watts Bonnet Repair Kit (RK 800M4 B)
- WATTS Float Ball, Round, Plastic, 6 In (P6FLT)
- HONEYWELL 50053060-001 Duct Mounting Kit (50053060-0)
- Watts Valve Parts