Shop All Valve Parts
Watts
Float Ball, Round, Copper, 7 In
Mfr # C7
Zoro # G1042772
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies
- Max. Liquid Temp. 200 Degrees F
- Float Weight 1.92 oz
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # C7
- Zoro # G1042772
- UPC # 098268435832
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 7 in |
Thread Size | 5/16"-18 |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Automatic Watering Kits, Stems and Nuzzle Assemblies |
Max. Liquid Temp. | 200 Degrees F |
Float Weight | 1.92 oz |
Shape | ROUND |
Connection | Internal |
Float Specific Gravity | 0.148 |
Description
Float Ball, Copper, Internal Connection, 7 in Float Dia., Float Weight 1.92 oz, Thread Size 5/16 In.-18, Max. Liquid Temp. 200 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.148
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (526-AC31810)
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Insert Coupling (5-Pack), 5PK (ABTC15PK)
- PARKER 1/4" Compression x 1/8" FNPT Brass Connector 10PK (66P-4-2)
- GENOVA PRODUCTS F01680D ELBOW 3/4 90DEG PVC SXS (PVC 02300 0800HA)
- WATTS Float Ball, Round, Copper, 6 In (C6-7)
- WATTS REPAIR KIT RK957RPDA 2.5-10 in. (0899236)
- WATTS Float Ball, Round, Plastic, 8 In (P8-1)
- WATTS Watts Bonnet Repair Kit (RK 800M4 B)
- WATTS Float Ball, Round, Copper, 8 In (C8FLT)
- WATTS Sensor Valve Kit (0955801)
- ALFA LAVAL Packing Retainer / Gland 761/741 Series (25-428-04)
- Watts Valve Parts