Shop All Valve Parts
Watts
Float Ball, Round, Copper, 5 In
Mfr # C5
Zoro # G0280953
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies
- Connection Internal
- Thread Size 1/4"-20
- Float Dia. 5 in
- Float Weight 0.81 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # C5
- Zoro # G0280953
- UPC # 098268435801
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Dia. | 5 in |
Details
Item | Float Ball |
For Use With | Automatic Watering Kits, Stems and Nuzzle Assemblies |
Connection | Internal |
Float Weight | 0.81 oz |
Shape | ROUND |
Float Specific Gravity | 0.174 |
Max. Liquid Temp. | 200 Degrees F |
Material of Construction | Copper |
Description
Float Ball, Copper, Internal Connection, 5 in Float Dia., Float Weight 0.81 oz, Thread Size 1/4 In.-20, Max. Liquid Temp. 200 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.174
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-040-000)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305688)
- ZORO SELECT 3/4" FNPT Nickel Brass Ball Valve Inline (107-814-NF)
- GEBERIT Outlet Valve Universal S/G C/C (240.114.00.1)
- WATTS Pressure Regulating Valve Service Kit 1-1/2 Valve Parts And Accessory (223DM3)
- WATTS Float Ball, Round, Copper, 12 In (C12FLT)
- WATTS Float Ball, Round, Self Threaded, 8 In (P8FLT)
- WATTS Sensor Valve Kit (0955801)
- WATTS REPAIR KIT RK957RPDA 2.5-10 in. (0899236)
- WATTS 3/4 in. Plastic Water Pressure Test Gauge (DP IWTG)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-11-7/8 in. Rod (RK-PRV-10)
- Watts Valves