Shop All Valve Parts
Watts
Float Ball, Round, Copper, 10 In
Mfr # C10FLT
Zoro # G0262963
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies
- Thread Size 3/8"-16
- Connection Internal
- Material of Construction Copper
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # C10FLT
- Zoro # G0262963
- UPC # 098268862164
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 3/8"-16 |
Float Dia. | 10 in |
Details
Item | Float Ball |
For Use With | Automatic Watering Kits, Stems and Nuzzle Assemblies |
Connection | Internal |
Material of Construction | Copper |
Shape | ROUND |
Float Specific Gravity | 0.146 |
Float Weight | 4.37 oz |
Max. Liquid Temp. | 200 Degrees F |
Description
Float Ball, Copper, Internal Connection, 10 in Float Dia., Float Weight 4.37 oz, Thread Size 3/8 In.-16, Max. Liquid Temp. 200 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.146
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK SS Double Ferrule Nut (4NU4-316)
- ZURN Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.243.00.00.00)
- ZORO SELECT 3" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNN2)
- THRIFCO PLUMBING 1 Inch Male Thread x Female Slip PVC 90 Street Elbow SCH 40 (8114170)
- WATTS Float Ball, Round, Copper, 5 In (C5)
- WATTS Float Ball, Round, Plastic, 8 In (P8-7)
- WATTS Float Ball, Round, Copper, 8 In (C8FLT)
- WATTS Float Ball, Oblong, Copper, 4 In (CX 4x5)
- WATTS REPAIR KIT RK957RPDA 2.5-10 in. (0899236)
- WATTS Float Ball, Round, Copper, 4 In (C-4)
- ASCO 312702 Rebuild Kit 8220 Ac (312702)
- Watts Valves