Shop All Valve Parts
Watts
Float Ball, Oblong, Polyethylene, 4 In
Mfr # PX
Zoro # G5308913
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies
- Float Length 5 in
- Float Dia. 4 in
- Connection Internal
- Material of Construction Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # PX
- Zoro # G5308913
- UPC # 098268021172
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Length | 5 in |
Float Dia. | 4 in |
Thread Size | 1/4"-20 |
Details
Item | Float Ball |
For Use With | Automatic Watering Kits, Stems and Nuzzle Assemblies |
Connection | Internal |
Material of Construction | Polyethylene |
Shape | Oblong |
Max. Liquid Temp. | 140 Degrees F |
Float Specific Gravity | 0.116 |
Float Weight | 0.28 oz |
Description
Float Ball, Polyethylene, Internal Connection, 4 in Float Dia., 5 in Float Length, Float Weight 0.28 oz, Thread Size 1/4 In.-20, Max. Liquid Temp. 140 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.116
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- THRIFCO PLUMBING Delta Cap Assembly RP50 W/ Adjusting Ring, Chrome, Replaces Dan (4401892)
- KOHLER Loure Thermostatic Valve Trim (T14672-4-SN)
- ZURN Toilet Repair Kit, 1.6 Gal (P6000-ECA-WS1)
- WATTS Float Ball Assembly, Round, Plastic, 8 In (P16)
- WATTS Float Ball, Round, Plastic, 8 In (P8-1)
- WATTS Float Ball, Round, Copper, 10 In (C10FLT)
- WATTS Float Ball, Oblong, Copper, 4 In (CX 4x5)
- WATTS Sensor Valve Kit (0955801)
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- HAM-LET Inline Filter, SS, Connection 1/2 (H-600-SS-L-1/2-0.5)
- Watts Valve Parts