Shop All Valve Parts
Watts
Float Ball Assembly, Round, Plastic, 8 In
Mfr # P16
Zoro # G1121233
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies
- Float Weight 3.27 oz
- Thread Size 3/8"-16
- Float Specific Gravity 0.082
- Includes (2) Plastic Floats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # P16
- Zoro # G1121233
- UPC # 098268435894
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 3/8"-16 |
Float Dia. | 8 in |
Details
Item | Float Ball |
For Use With | Automatic Watering Kits, Stems and Nuzzle Assemblies |
Float Weight | 3.27 oz |
Float Specific Gravity | 0.082 |
Includes | (2) Plastic Floats |
Connection | Internal |
Shape | ROUND |
Material of Construction | Plastic |
Max. Liquid Temp. | 140 Degrees F |
Description
Float Ball, Plastic, Internal Connection, 8 in Float Dia., Float Weight 3.27 oz, Thread Size 3/8 In.-16, Max. Liquid Temp. 140 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.082, Includes (2) Plastic Floats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Push-to-Connect, Threaded Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250418)
- ZORO SELECT Flush Cleanout Tee, 3 InFNPT x Hub (1CNW1)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- ZORO SELECT 1/2" MNPT x 3" TBE Kynar(R) Pipe Nipple Sch 80 (6529 1/2x3)
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- WATTS Float Ball, Round, Plastic, 6 In (P6FLT)
- WATTS Float Ball, Round, Plastic, 8 In (P8-7)
- WATTS Float Ball, Round, Copper, 10 In (C10FLT)
- WATTS Pressure Regulating Valve Service Kit 1-1/2 Valve Parts And Accessory (223DM3)
- WATTS Sensor Valve Kit (0955801)
- BRASSCRAFT Replacement Parts Multi-Turn Supply Stop Components (R15S-3 C)
- Watts Valves