Shop All Check Valves
Watts
First Check Valve Repair Kit
Mfr # LFRK909M1-CK1 1 1/4-2
Zoro # G6176152
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Watts Series LF909 M1, 1-1/4" to 2"
- Includes Disc Assembly, Spring, Seat, Seat O-Ring, Cover O-Ring and Lubricant
- Compliance NSF Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFRK909M1-CK1 1 1/4-2
- Zoro # G6176152
- UPC # 098268459012
- Country of Origin United States
- Category Check Valves
Details
For Use With | Watts Series LF909 M1, 1-1/4" to 2" |
Includes | Disc Assembly, Spring, Seat, Seat O-Ring, Cover O-Ring and Lubricant |
Item | First Check Valve Repair Kit |
Compliance | NSF Lead Free |
Description
First Check Valve Repair Kit, For Use With Watts Series LF909 (M1 or 1-1/4 in to 2 in), Includes Cover O-Ring and Lubricant, Disc Assembly, Seat, Seat O-Ring, Spring, Compliance NSF Lead Free
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO China Lid For 854S854Sl853S W H n L, Co (TCU854CRS#01)
- JONES STEPHENS Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated (U100600)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101405)
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Blk (1793546)
- WATTS Lf7Ru2-2 3/4" Dual Check Valve (LF7RU2-2)
- WATTS 1/2" Polysulfone Check Valve (3540-10)
- WATTS 1" FNPT Cast Iron Flow Check Valve (2000 1)
- WATTS 1 In. Bronze Backflow Preventer Dual Check Valve (LF7RU2-2 1)
- WATTS Dual Check Valve, Bronze, FNPT Union, 1/2 in (9D-M3-1/2)
- WATTS 3/4" FNPT Bronze Dual Check Valve (3/4 LF7 U2-2)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (515 3/4)
- Watts Valves