Shop All Check Valves
Watts
First Check Valve Repair Kit
Mfr # LFRK 909-CK1 4
Zoro # G6202874
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Watts Series LF909, 4"
- Compliance NSF Lead Free
- Includes Disc and Spring Assembly, Cover O-Ring and Lubricant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LFRK 909-CK1 4
- Zoro # G6202874
- UPC # 098268459340
- Country of Origin United States
- Category Check Valves
Details
For Use With | Watts Series LF909, 4" |
Compliance | NSF Lead Free |
Includes | Disc and Spring Assembly, Cover O-Ring and Lubricant |
Item | First Check Valve Repair Kit |
Description
First Check Valve Repair Kit, For Use With Watts Series LF909, 4 in , Includes Cover O-Ring and Lubricant, Disc and Spring Assembly, Compliance NSF Lead Free
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP07002)
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 9 7/8 in H (155359-75)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory/Kitchen, Coupling (1PNP9)
- WATTS Lf7Ru2-2 1" Dual Check Valve (LF7RU2-2)
- WATTS 3/4" FNPT Bronze Dual Check Valve (3/4 LF7 U2-2)
- WATTS First Check Valve Repair Kit (LFRK 909-CK1 2 1/2-3)
- WATTS Lf7Ru2-2 3/4" Dual Check Valve (LF7RU2-2)
- WATTS 1" FNPT Bronze Dual Check Valve (1 LF7 U2-2)
- WATTS 1" FNPT Cast Iron Flow Check Valve (2000 1)
- VALTERRA Silent Clear Check Valve 1" (200-C10)
- Watts Check Valves