Shop All Backflow Preventers
Watts
Fill Valve/Backflow Prvntr, 1/2", 0386462
Mfr # 0386462
Zoro # G9548773
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Pipe Size 1/2" x 1/2"
- Length 8-1/2"
- Connection Union Solder x FNPT
- Max. Temp. 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0386462
- Zoro # G9548773
- UPC # 00013263578582
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Pipe Size | 1/2" x 1/2" |
Length | 8-1/2" |
Details
Item | Fill Valve/Backflow Prvntr,1/2",0386462 |
Body Material | Brass |
Connection | Union Solder x FNPT |
Max. Temp. | 212 Degrees F |
Max. Pressure | 100 psi |
Description
Fill Valve/Backflow Prvntr,1/2 In.,0386462
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P578)
- ZORO SELECT Union, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7509)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (XV533P-8)
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 009-QT)
- WATTS Double Check Detector, Watts 007, 2in, FNPT (007M1DCDA-OSY-CFM)
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- WATTS Backflow Preventer, Size 3/4", 125 psi (3/4 NF8)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- ZURN W/Ubv Non-Potable 1" 975Xl (1-975XLU)
- Watts Valves