Shop All Backflow Preventers
Watts
Fill Valve/Backflow Prvntr, 1/2", 0386460
Mfr # 0386460
Zoro # G9548800
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Pipe Size 1/2" x 1/2"
- Max. Pressure 100 psi
- Connection Union FNPT x FNPT
- Length 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0386460
- Zoro # G9548800
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Pipe Size | 1/2" x 1/2" |
Length | 8-1/2" |
Details
Item | Fill Valve/Backflow Prvntr,1/2",0386460 |
Body Material | Brass |
Max. Pressure | 100 psi |
Connection | Union FNPT x FNPT |
Max. Temp. | 212 Degrees F |
Description
Fill Valve/Backflow Prvntr,1/2 In.,0386460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 716x2932 Fiber Washer (02-1846P)
- WEATHERHEAD ELBOW. 90D, COMPRESSION X ORB (7515X05X05)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 50 Ft (2VDL1)
- ELDON JAMES 1/8" x 3/32" Barbed 316L SS Reducing Coupler Sch 10 (C2-1.5SS)
- WATTS Backflow Preventer, High Investment Level (1 1/2 LF919-QT-S-FS)
- WATTS Reduced pressure zone backflow preventer (2 LF909M1-QT-FS)
- WATTS Reduced Pressure Zone Backflow Preventer (009-M1-QTS)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1/2 LF 008PCQT-1/2)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (3/4 LF 008PCQT-3/4)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2X1/2 LF7RU2-U2)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY 4)
- Watts Backflow Preventers