Shop All Relief Valves
Watts
Fill and Relief Valve, 1/2 In, 30 psi, Iron
Mfr # S1450F
Zoro # G5308746
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Iron/Bronze
- Outlet Type FNPT
- Inlet Type Union Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # S1450F
- Zoro # G5308746
- UPC # 098268020632
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Length | 7" |
Overall Height | 5-5/16" |
Details
Body Material | Iron/Bronze |
Item | Combination Fill and Relief Valve |
Outlet Type | FNPT |
Inlet Type | Union Solder |
Factory Set Pressure | 30 psi |
Disc Material | Silicone |
Pressure Range | 10 to 25 psi |
Spring Material | Stainless Steel |
Test Lever | Yes |
Seat Material | Bronze |
Temp. Range | 0 Degrees to 212 Degrees F |
Description
Combination Fill and Relief Valve, Body Material Iron/Bronze, Inlet Type Union Solder, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 30 psi, Pressure Range 10 to 25 psi, Disc Material Silicone, Overall Height 5 5/16 in, Overall Length 7 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 0 Degrees to 212 Degrees F, Test Lever Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Windward 60X42 Ia Bath, Rh Drain (1113-RA-96)
- ZURN Sensor 4" Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- BANJO Mini T-Line Strainer, 3/4", 30 Mesh, Black (LSTM075-30)
- WATTS Adjustable Relief Valve, 3/4 x 1/2,175psi (530-3/4)
- WATTS Steam Safety Relief Valve, 3-1/8 in. (0006277)
- WATTS Adjustable Relief Valve, 1/2 In, 175 psi (1/2 LF530-C)
- WATTS Temperature and Pressure Relief Valve (3/4 40XL-8 150/210 FS)
- WATTS T and P Relief Valve, 3/4 In. Outlet (LLL100XL)
- WATTS LL100XL Series Relief Valve, 3/4 in, MNPT x FNPT, Bronze Body (0066132)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-KM-50)
- Watts Valves