Shop All Water Heater Parts
This Product is Discontinued
Watts
Expansion Tank, Gray, 42.81" H, 33 gal (Discontinued)
Mfr # ETSX-60
Zoro # G205293426
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1 in
- Color Gray
- Tank Capacity 33 gal
- Manufacturer Warranty Length 1 yr Limited
- Market Commercial, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # ETSX-60
- Zoro # G205293426
- UPC # 098268219500
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr Limited |
Outside Diameter | 16 in |
Overall Height | 42.81 in |
Overall Dimensions - H x Dia. | 42.81 in x 16 in |
Details
Item | Expansion Tank |
Color | Gray |
Tank Capacity | 33 gal |
Market | Commercial, Residential |
For Potable Water Use | No |
Thread Gender | Female |
Precharge Pressure | 12 psi |
Tank Material | Carbon Steel |
Diaphragm Material | Butyl Rubber |
Tank Material Finish | Epoxy Coated |
Expansion Tank Type | Diaphragm |
Mounting Orientation | Vertical |
Maximum Operating Pressure | 100 psi |
Thread Type | NPT |
Connection Material | Zinc |
Precharged | Yes |
Maximum Operating Temperature | 220 Degrees F |
Description
Expansion Tank, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 220 Degrees F, Outside Diameter 16 in, Overall Height 42.81 in, Pipe Size 1 in, Tank Capacity 33 gal, Precharge Pressure 12 psi, Color Gray, Connection Material Zinc, Diaphragm Material Butyl Rubber, Expansion Tank Type Diaphragm, For Potable Water Use No, Manufacturer Warranty Length 1 yr Limited, Market Commercial, Residential, Mounting Orientation Vertical, Precharged Yes, Tank Material Carbon Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.