Shop All Float Valves
Watts
Evaporative Cooler Valve and Float
Mfr # STD-CA
Zoro # G0507787
original price:
$37.59
5% off
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Length and Mounting Size 8" x 3/4"
- Connection Type MNPT
- Body Material Bronze
- Float Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # STD-CA
- Zoro # G0507787
- UPC # 098268435658
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 3/8" |
Length and Mounting Size | 8" x 3/4" |
Rod Length | 2 in |
Size | 3/8" |
Details
Item | Float Valve Kit |
Connection Type | MNPT |
Body Material | Bronze |
Float Material | Polyethylene |
Rod Material | Brass |
Max. Pressure | 100 psi |
Valve Flow - Pressure (2) | 100 psi |
Valve Flow - Flow (1) | 1.5 gpm |
Valve Material | Bronze |
Valve Flow - Flow (2) | 3 gpm |
Max. Temp. | 140 Degrees F |
Valve Flow - Pressure (1) | 50 psi |
Description
Float Valve Kit, Length and Mounting Size 8 in x 3/4 in, Size 3/8 in, Connection Type MNPT, Rod Length 2 in, Valve Material Bronze, Rod Material Brass, Float Material Polyethylene, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 1.5 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 3 gpm, Max. Pressure 100 psi, Max. Temp. 140 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK TOILET SUPPLY LINE 9"" L (PP23870)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183EPORB)
- SHARPE VALVES Gate Valves, 150# Flanged, 8" Size (4371004450)
- ZURN Chrome plated cast brass twist drain for 3-1/2” (Z89600)
- WATTS Evaporative Cooler Valve and Float (C3/8TF)
- WATTS Evaporative Cooler Valve and Float (C1/4TFAE)
- WATTS Float Valve, 1/2 In, Bronze, Pipe Mount (ST500)
- WATTS Float Valve, 3/4 In, Bronze, Pipe Mount (ST750)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TFSS)
- WATTS Float Valve, 2 In, Bronze, Pipe Mount (2000)
- BOB Float Valve, 3/8 in., Bulkhead, Brass, MNPT (R700L-3/8)
- Watts Float Valves