Shop All Float Valves
Watts
Evaporative Cooler Valve and Float
Mfr # C3/8TF
Zoro # G0969184
original price:
$42.44
14% off
new price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Length and Mounting Size 12" x 3/4"
- Connection Type Compression
- Body Material Bronze
- Float Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # C3/8TF
- Zoro # G0969184
- UPC # 098268435665
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 3/8" |
Length and Mounting Size | 12" x 3/4" |
Size | 3/8" |
Rod Length | 5 3/4 in |
Details
Item | Float Valve Kit |
Connection Type | Compression |
Body Material | Bronze |
Float Material | Polyethylene |
Max. Temp. | 140 Degrees F |
Valve Flow - Pressure (1) | 50 psi |
Valve Flow - Pressure (2) | 100 psi |
Valve Flow - Flow (2) | 3 gpm |
Max. Pressure | 100 psi |
Valve Material | Bronze |
Valve Flow - Flow (1) | 1.5 gpm |
Rod Material | Brass |
Description
Float Valve Kit, Length and Mounting Size 12 in x 3/4 in, Size 3/8 in, Connection Type Compression, Rod Length 5 3/4 in, Valve Material Bronze, Rod Material Brass, Float Material Polyethylene, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 1.5 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 3 gpm, Max. Pressure 100 psi, Max. Temp. 140 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22P,2836-20)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect x 3/4 in. Push-to-Connect Reducer Coupling (FSBC134)
- ZORO SELECT Gate Valve, Brass, 1-1/2 In, Brass (6TWK2)
- ZORO SELECT Shower/Bath Handles Short, Gerber, PR (99-1153)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TF)
- WATTS Float Valve, 1/2 In, Bronze, Pipe Mount (ST500)
- WATTS Float Valve, Heavy Duty, 1-1/2" (0780013)
- WATTS Float Valve, 1-1/2 In, Bronze, Pipe Mount (1500)
- WATTS Automatic Livestock Watering Kit (RL-600)
- WATTS Float Valve, 2 In, Bronze, Pipe Mount (2000)
- BOB Float Valve, 1in., LF Brass, Pipe Mount (R400-1-LF)
- Watts Float Valves