Shop All Vent Valves
Watts
Enhanced Air Seperator, 1 In NPT
Mfr # 1 AS-M1 T
Zoro # G3066454
original price:
$33.59
29% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Connection Type NPT
- Max. Temp. (F) 275 Degrees F
- Material of Construction Cast Iron
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 AS-M1 T
- Zoro # G3066454
- UPC # 098268454475
- Country of Origin United States
- Category Vent Valves
Dimensions
Width (In.) | 4 in |
Height (In.) | 6 1/4 in |
Overall Depth | 6 1/4 in |
Overall Length | 6 1/4 in |
Overall Width | 4 in |
Outlet Port Connection Size | 1 in |
Air Vent Connection Size | 1 in |
Expansion Tank Connection Size | 1/2 in |
Inlet Port Connection Size | 1 in |
Description
Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size 1 in, Air Vent Connection Type NPT, Application Air Removers, Body Material Cast Iron, Configuration In-line, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Includes Expansion Tank Port Expansion Tank Connection Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Clip For Refill Tube (072989-0070A)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 40 (5P695)
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- ANVIL 2" x 1-1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311010409)
- WATTS Air Seperator, 1-1/4 In, Iron (AS-M1- 1-1/4)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- WATTS Steam Vent Valve, Angle, 1/8 In MPT (1/8 SV)
- WATTS Automatic Vent Valve, 1/4 in. NPT (FV-4-1/4)
- WATTS Auto Dual Air Vent, Hot And Cold, 1/8 In (1/8 DUO-VENT NPT)
- WATTS Dual Check with Atmospheric Vent (LFN9-1/4)
- OATEY Plain In-Line Vent, ABS (39012)
- Watts Valves