Shop All Vent Valves
Watts
Enhanced Air Seperator, 1 1/4 In NPT
Mfr # 11/4 AS-M1 T
Zoro # G3293866
original price:
$50.63
40% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Connection Type NPT
- Width (In.) 4 in
- Height (In.) 6 1/4 in
- Outlet 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 11/4 AS-M1 T
- Zoro # G3293866
- UPC # 098268454482
- Country of Origin United States
- Category Vent Valves
Dimensions
Width (In.) | 4 in |
Height (In.) | 6 1/4 in |
Overall Length | 6 1/4 in |
Overall Width | 4 in |
Air Vent Connection Size | 1 1/4 in |
Expansion Tank Connection Size | 1/2 in |
Inlet Port Connection Size | 1 1/4 in |
Outlet Port Connection Size | 1 1/4 in |
Overall Depth | 6 1/4 in |
Description
Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size 1 1/4 in, Air Vent Connection Type NPT, Application Air Removers, Body Material Cast Iron, Configuration In-line, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Includes Expansion Tank Port Expansion Tank Connection Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 1/4 in, Inlet Port Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Triva 9" Hand Towel Bar (BP1886BL)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3242)
- BIG JOHN PRODUCTS Big John Products 612011919 Support Toilet Tank Lever (612011919)
- LEGEND VALVE 3/4" T532 NO LEAD PLAIN END HB (107-171NL)
- WATTS Air Seperator, 1-1/4 In, Iron (AS-M1- 1-1/4)
- WATTS Steam Vent Valve, Adj, Angle, 1/8 In MPT (1/8 SVA)
- WATTS Dual Check with Atmospheric Vent (LFN9-1/4)
- WATTS Automatic Vent Valve, 1/4 in. NPT (FV-4-1/4)
- WATTS Series HAV 1/8 inch Automatic Vent Valve (0950108)
- WATTS Automatic Air Vent Valve, 1/2 In, Brass (FV-4M1- 1/2)
- PEPPERL FUCHS Purge Control Vent Valve Parts And Accessory (EPV-2-SA-90)
- Watts Vent Valves