Shop All Backflow Preventers
Watts
Dual Check with Vent, Watts9BD, 3/8in, MNPT
Mfr # 9BD
Zoro # G1686706
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 140 Degrees F
- Width 1-3/8"
- Pipe Size 3/8"
- Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 9BD
- Zoro # G1686706
- UPC # 098268004519
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 1-3/8" |
Pipe Size | 3/8" |
Length | 2-3/4" |
Height | 1-3/8" |
Size | 3/8" |
Details
Item | Dual Check with Atmospheric Vent |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 140 Degrees F |
Series | Watts 9BD |
Connection | MNPT |
Standards | Designed to Meet the Requirements of New York City Health Code Section 81.47, NSF Standard 25 |
Max. Pressure | 150 psi |
Max. Temp. | 140 Degrees F |
Compliance | All Rubber Compounds Comply with FDA Food Additive Regulations |
Features | Vented Triple Check Vacuum Breaker with NPTM End Connections |
Description
Dual Check with Atmospheric Vent, Series Watts 9BD, Size 3/8 in, Connection MNPT, Body Material Stainless Steel, Temp. Range 33 to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 150 psi, Width 1 3/8 in, Length 2 3/4 in, Height 1 3/8 in, Features Vented Triple Check Vacuum Breaker with NPTM End Connections, Standards Designed to Meet the Requirements of New York City Health Code Section 81.47, NSF Standard 25, Compliance All Rubber Compounds Comply with FDA Food Additive Regulations
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI x MNPT Brass Connector (6-6 FBZ-B)
- KOHLER Clearflo Cable Bath Drain, Less Pvc Tubi (7214-CP)
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 009M3-QT)
- WATTS Double Check Valve, Watts 719, 2in, FNPT (LF719-QT-S)
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- WATTS Double Check Valve Assembly, Watts 007 (007M2QTS-3/4)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- WATTS Reduced pressure zone backflow preventer (1 LF909-QT-FS)
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 2)
- Watts Valves