Shop All Vent Valves
Watts
Dual Check with Atmospheric Vent
Mfr # LFN9-3/8
Zoro # G7239793
product price: $134.03
/ea
Free Shipping & Returns
$134.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Body Material Lead-Free Brass
- Max. Temp. 180 Degrees F
- Outlet Type FNPT
- Body Height 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFN9-3/8
- Zoro # G7239793
- UPC # 098268042771
- Country of Origin Mexico
- Category Vent Valves
Dimensions
Inlet Size | 3/8" |
Body Height | 2 3/8 in |
Body Width | 1 1/4 in |
Outlet Size | 3/8" |
Overall Height | 2-3/8" |
Overall Width | 1-1/4" |
Details
Item | Dual Check with Atmospheric Vent |
Body Material | Lead-Free Brass |
Max. Temp. | 180 Degrees F |
Outlet Type | FNPT |
Auto Re-Seating | No |
Standards | CSA B6437 |
Inlet Type | FNPT |
Description
Dual Check with Atmospheric Vent, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/8 in, Outlet Size 3/8 in, Body Height 2 3/8 in, Max. Temp. 180 Degrees F, Auto Re-Seating No, Body Material Lead-Free Brass, Body Width 1 1/4 in, Standards CSA B6437
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (6 PHH-S)
- MOEN Handle Kit, 139885BN (139885BN)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- KISSLER Closet Screw Set, Steel, Universal Fit (68-9150)
- WATTS Air Seperator, 1-1/2 In, Iron (AS-M1- 1-1/2)
- WATTS Auto Dual Air Vent, Hot And Cold, 1/8 In (1/8 DUO-VENT NPT)
- WATTS Automatic Air Vent Valve, 1/2 In, Brass (FV-4M1- 1/2)
- WATTS Dual Check with Atmospheric Vent (LFN9-1/4)
- WATTS Series HAV 1/8 inch Automatic Vent Valve (0950108)
- WATTS Steam Vent Valve, Adj, Angle, 1/8 In MPT (1/8 SVA)
- MAID-O-MIST Jacobus #4 1/8 Angle (Jacobus #4 1/8 Angle)
- Watts Valves