Shop All Vacuum Breakers
Watts
Dual Check Vacuum Breaker, 3/8 In., FIP
Mfr # 3/8 LF N9C - 3/8
Zoro # G1827366
product price: $144.04
/ea
Free Shipping & Returns
$144.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FIP
- Material of Construction Chrome
- Width 1 1/4 in
- Height 2 3/8 in
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/8 LF N9C - 3/8
- Zoro # G1827366
- UPC # 098268524383
- Country of Origin Mexico
- Category Vacuum Breakers
Dimensions
Width | 1 1/4 in |
Height | 2 3/8 in |
Size | 3/8" |
Pipe Size | 3/8" |
Details
Item | Dual Check Vacuum Breaker |
Connection Type | FIP |
Material of Construction | Chrome |
Max. Pressure | 125 psi |
Standards | CSA B64.8 |
Temp. Range | 33 Degrees to 140 Degrees F |
Body Material | Chrome |
Connection | FIP |
Series | LFN9 |
Description
Dual Check Vacuum Breaker, Size 3/8 in, Connection Type FIP, Material of Construction Chrome, Max. Pressure 125 psi, Temp. Range 33 Degrees to 140 Degrees F, Height 2 3/8 in, Width 1 1/4 in, Standards CSA B64.8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-084)
- ZURN Disc, Molded, Use w/Diaphragm Kit (P6000-E14)
- SCOTSMAN Ice Machine System, 6.3 gpm (AP3-P)
- LEGEND VALVE 3/4" X 4" CHROME NIPPLE (311-086CP)
- WATTS Anti-Siphon Vacuum Breaker, 1/4 in. (LF288A-1/4)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- WATTS Anti-Siphon Vacuum Breaker, 1in., Silicone (LF288A-1)
- WATTS Freeze ResistantVacuumBreaker, 2-13/16inH (LFN9CD)
- WATTS Vacuum Breaker, 1-1/2inH, Non-Removable (LF8A)
- WATTS Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi (8B)
- APOLLO VALVES Vacuum Breaker, 3/8In, FNPT, Bronze, 125 psi (3810201)
- Watts Vacuum Breakers