Shop All Water Heater Parts
Watts
Drain Tube, Body PVC, 3/4" W
Mfr # 3/4 100-DT
Zoro # G405971346
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Standards ASME A112.4.1
- Compliance ASME A112.4.1
- Body Width 3/4 in
- Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 100-DT
- Zoro # G405971346
- UPC # 098268007329
- Country of Origin Mexico
- Category Water Heater Parts
Dimensions
Body Width | 3/4 in |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Body Height | 48 in |
Details
Item | Drain Tube |
Body Material | PVC |
Standards | ASME A112.4.1 |
Compliance | ASME A112.4.1 |
Outlet Type | None |
Description
Drain Tube, Body Material PVC, Inlet Type Not Applicable, Outlet Type None, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure Not Applicable, Not Applicable BtuH, Spring Material Not Applicable, Compliance ASME A112.4.1, Standards ASME A112.4.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Rv Tub Ptrap Set (P-118C)
- LEGEND VALVE 3/4" CHROME COUPLING (310-084CP)
- MOEN Align One-Handle Kitchen Faucet (7365)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, BN (B0711BN)
- WATTS Plt-5 Expansion Tank (0067370)
- WATTS Hot Water Recrtng System (0955800)
- WATTS Automatic Temperature Gas Shutoff Valve (LF210-5-M2)
- WATTS Etx60 1/2" Diaphragm Type (ETX60)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- WATTS Plt-12 Expansion Tank (0067371)
- RINNAI 11.5" Non Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223181)
- Watts Water Heater Parts