Shop All Backflow Preventers
Watts
DoubleCheckValve, Watt709, 3in, 18-7/8inH
Mfr # LF709-OSY
Zoro # G2199447
product price: $4,550.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,550.99
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 8 in
- Pipe Size 3"
- Max. Temp. 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF709-OSY
- Zoro # G2199447
- UPC # 098268646788
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 8 in |
Pipe Size | 3" |
Length | 40 3/8 in |
Height | 18 7/8 in |
Size | 3 in |
Details
Item | Double Check Valve Assembly |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Max. Temp. | 110 Degrees F |
Max. Pressure | 175 psi |
Features | OSY Shutoffs |
Standards | AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition |
Compliance | ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC |
Connection | Flanged Joint |
Series | Watts 709 |
Valve Model Feature | Outside Stem & Yoke Gate Valve |
Brand & Series | WATTS LF709 |
Description
Double Check Valve Assembly, Series Watts 709, Size 3 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 8 in, Length 40 3/8 in, Height 18 7/8 in, Features OSY Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL Faucet Outlet Adapter, 13/16 in -27, 55/64 in -27 Thread Size, Acetal, Plastic (5511205)
- ZORO SELECT Black Nipple, Welded, 3/4x5 (793MX8)
- THRIFCO PLUMBING 1/8 Brass Mip X Mip 90 Elbow (9493150)
- RHEEM Contactor (SP12841)
- WATTS Anti-Siphon Backflow Preventer, 6 1/2" L (3/4 800M4-QT-FZ)
- WATTS Hydrant Meter with Backflow Preventer (6000HMB Hydrant BFP)
- WATTS Backflow Preventer, High Investment Level (3/4 LF919-QT-S-FS)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-1)
- WATTS Reduced Pressure Zone Assembly, 1in. Size (1 LF009M2-QT-PRESS)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- LEGEND VALVE 3/4" T-459 BACKFLOW PREVENTER (115-114)
- Watts Valves