Shop All Backflow Preventers
Watts
DoubleCheckDetector, 709DCDA, 6in, Flanged
Mfr # 709DCDA-OSY-CFM
Zoro # G2199185
product price: $7,753.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,753.99
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 23 1/2 in
- Pipe Size 6"
- Standards AWWA Standard C510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 709DCDA-OSY-CFM
- Zoro # G2199185
- UPC # 098268023879
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 23 1/2 in |
Pipe Size | 6" |
Length | 62 1/2 in |
Height | 30 1/8 in |
Size | 6 in |
Details
Item | Double Check Detector Assembly |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Standards | AWWA Standard C510 |
Connection | Flanged Joint |
Series | Watts 709DCDA |
Max. Pressure | 175 psi |
Max. Temp. | 110 Degrees F |
Compliance | ASSE 1048, CSA B.64, FCCCHR-USC, FM Approved, UL Classified, UPC |
Features | Detector Assembly with OSY Shutoffs, cu ft m |
Valve Model Feature | CFM Meter, Outside Stem & Yoke Gate Valve |
Brand & Series | WATTS 709 |
Description
Double Check Detector Assembly, Series Watts 709DCDA, Size 6 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 23 1/2 in, Length 62 1/2 in, Height 30 1/8 in, Features cu ft m, Detector Assembly with OSY Shutoffs, Standards AWWA Standard C510, Compliance ASSE 1048, CSA B.64, FCCCHR-USC, FM Approved, UL Classified, UPC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- AMERICAN STANDARD Dor Panel Side Gasket Am3838N1400 (710367-101.0070A)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210RB)
- VIEGA Viega ProPress cap, 2" (77737)
- WATTS Reduced pressure zone backflow preventer (1 LF009M2-QT-FS)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 009-QT)
- WATTS Reduced pressure zone backflow preventer (2 LF909M1-QT-FS)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 9DS-M2)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 LF009-QT-S)
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- CLEAN CHECK Backwater Valve, Slip Connection, 4" Pipe (97014)
- Watts Backflow Preventers