Shop All Backflow Preventers
Watts
DoubleCheckDetector, 4in, Flanged
Mfr # 709DCDA-OSY-GPM
Zoro # G2199115
product price: $15,615.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$15,615.99
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 28 1/4 in
- Pipe Size 4"
- Length 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 709DCDA-OSY-GPM
- Zoro # G2199115
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 28 1/4 in |
Pipe Size | 4" |
Length | 90 in |
Size | 4 in |
Height | 45 3/4 in |
Details
Item | Double Check Detector Assembly |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Compliance | ASSE 1048, CSA B.64, FCCCHR-USC, FM Approved, UL Classified, UPC |
Max. Temp. | 110 Degrees F |
Series | Watts 709DCDA |
Max. Pressure | 175 psi |
Standards | AWWA Standard C510 |
Connection | Flanged Joint |
Features | Detector Assembly with OSY Shutoffs, cu ft m |
Valve Model Feature | GPM Meter, Outside Stem & Yoke Gate Valve |
Brand & Series | WATTS 709 |
Description
Double Check Detector Assembly, Series Watts 709DCDA, Size 4 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 28 1/4 in, Length 90 in, Height 45 3/4 in, Features cu ft m, Detector Assembly with OSY Shutoffs, Standards AWWA Standard C510, Compliance ASSE 1048, CSA B.64, FCCCHR-USC, FM Approved, UL Classified, UPC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL Freestanding Bottom Loading Electric Water Cooler Hot, Cold, and Room in Silver/Black (CCBL01)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1/4 in Pipe Size (850-002)
- CHICAGO FAUCET Spout Gland (1-104JKABNF)
- DANCO Faucet Cartridge Br-1 Bradley (80461)
- WATTS Backflow Preventer, Size 2", 175 psi (2 009M2-QT)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- WATTS Backflow Preventer, Size 1", 160 psi (1 LF07S)
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 009M2-QT)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 009M3-QT)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- Watts Backflow Preventers