Shop All Backflow Preventers
Watts
DoubleCheckDetector, 007, 2-1/2in, 16-3/8
Mfr # 007DCDAOSY-CFM
Zoro # G2199255
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,583.99
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 16 5/16 in
- Pipe Size 2-1/2"
- Features Detector Assembly with OSY Shutoff, cu ft m, Single Top Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 007DCDAOSY-CFM
- Zoro # G2199255
- UPC # 098268316827
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 16 5/16 in |
Pipe Size | 2-1/2" |
Height | 16 3/8 in |
Size | 2 1/2 in |
Length | 33 1/4 in |
Details
Item | Double Check Detector Assembly |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Features | Detector Assembly with OSY Shutoff, cu ft m, Single Top Entry |
Compliance | ASSE 1048, FCCCHR-USC, UL Classified (OSY Only) |
Series | Watts 007 |
Standards | AWWA Standard C510, CSA B64.5, IAPMO PS 31 |
Max. Temp. | 110 Degrees F |
Max. Pressure | 175 psi |
Connection | Swivel Joint |
Valve Model Feature | CFM Meter, Outside Stem & Yoke Gate Valve |
Brand & Series | WATTS 007 |
Description
Double Check Detector Assembly, Series Watts 007, Size 2 1/2 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 16 5/16 in, Length 33 1/4 in, Height 16 3/8 in, Features cu ft m, Detector Assembly with OSY Shutoff, Single Top Entry, Standards AWWA Standard C510, CSA B64.5, IAPMO PS 31, Compliance ASSE 1048, FCCCHR-USC, UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Bronze (K820-76BRZ)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, Black (N9B)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3160)
- KOHLER Verdera 20" X 30" Slow-Close Medicine (99003-NA)
- WATTS Backflow Preventer, Size 3/8", 200 psi (3/8 SD2-MN)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- WATTS Check Valve, 2 in Overall L (LF6 1/2)
- WATTS Backflow Preventer, Size 3/4", 125 psi (3/4 NF8)
- WATTS Reduced pressure zone backflow preventer (1 LF909-QT-FS)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- ZURN Backflow Preventer, 1 in, FMTC x MMTC (1UFMX1MM-700XL)
- Watts Valves