Shop All Backflow Preventers
Watts
Double Check Valve, Watts774, 8in, 26-11/16
Mfr # 774-NRS
Zoro # G2199359
product price: $11,692.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$11,692.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 13 1/2 in
- Pipe Size 8"
- Max. Temp. 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 774-NRS
- Zoro # G2199359
- UPC # 098268795493
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 13 1/2 in |
Pipe Size | 8" |
Size | 8 in |
Height | 26 11/16 in |
Length | 52 1/2 in |
Details
Item | Double Check Valve Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Max. Temp. | 110 Degrees F |
Standards | AWWA C510-92, CSA B64.5 |
Series | Watts 774 |
Compliance | ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only) |
Features | NRS Shutoff, Short Lay Length |
Connection | Flanged Joint |
Max. Pressure | 175 psi |
Brand & Series | WATTS 774 |
Valve Model Feature | Non-Rising Stem Gate Valve |
Description
Double Check Valve Assembly, Series Watts 774, Size 8 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 13 1/2 in, Length 52 1/2 in, Height 26 11/16 in, Features NRS Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-3/8" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048238)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124E)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KP1008)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- WATTS Internal Backwater Valve, 2 In Pipe Dia (BV-1002)
- WATTS Reduced pressure zone backflow preventer (1 LF009M2-QT-FS)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911S-M3)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-S)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- ZURN W/Ubv Se Lead Free 3/4" 975Xl2 (34-975XL2SEU)
- Watts Valves