Shop All Backflow Preventers
Watts
Double Check Valve, Watts774, 6in, 35-5/8
Mfr # 774-OSY
Zoro # G2199298
product price: $5,930.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,930.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 11"
- Pipe Size 6"
- Compliance ASSE 1015, FM Approved (4" to 10" OSY Only) UL Classified (OSY Only)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 774-OSY
- Zoro # G2199298
- UPC # 098268795523
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 11" |
Pipe Size | 6" |
Size | 6" |
Length | 48-1/2" |
Height | 35-5/8" |
Details
Item | Double Check Valve Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Compliance | ASSE 1015, FM Approved (4" to 10" OSY Only) UL Classified (OSY Only) |
Connection | Flanged Joint |
Max. Pressure | 175 psi |
Features | OSY Shutoff, Short Lay Length |
Max. Temp. | 110 Degrees F |
Standards | AWWA C510-92, CSA B64.5 |
Series | Watts 774 |
Valve Model Feature | Outside Stem & Yoke Gate Valve |
Brand & Series | WATTS 774 |
Description
Double Check Valve Assembly, Series Watts 774, Size 6 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 11 in, Length 48 1/2 in, Height 35 5/8 in, Features OSY Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Service Saddle, Iron, 3 In Pipe, 1 In Out (31500035409000 CC)
- JMF COMP TEE 7/8"" LF (4503884)
- PLUMB PAK Furnace Key 1/4In (PP840-30)
- KEENEY MFG Valve 3/8Fipx3/8Com Qtr Str LF (2055PCLF)
- WATTS Internal Backwater Valve, 2 In Pipe Dia (BV-1002)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-S)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-1)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 009M3-QT)
- WATTS Reduced pressure zone backflow preventer (1 LF909-QT-FS)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL2)
- Watts Valves